Ubbelohde viscometers (DIN)
3000 - 30 000 mm²/s, 30 K, 290 mm, 4,70 mm, 15 − 20 ml
Catalog # 616-0029
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.
- Filling quantity: 15 - 20 ml
- Recommended minimum flow through time is 200 seconds
- Overall length ∼290 mm
Calibrated with constant for manual measurement.
Certifications: DIN 51562-1, ISO 3105.
Specifications
- Range:3000 - 30 000 mm²/s
- Volume:15 − 20 ml
- Length:290 mm
- Seq:14
- Constant:30 K
- Ø int.:4,70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



