Labelling tapes, temperature resistant
Tape, temperature resistant, Red, 19,0 mm
Catalog # 817-1525
Supplier: PRECISION DYNAMICS TIMEM
Jump to:
Product Details & Documents
This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker.
- Temperature resistant from −45 to +121 °C
- With removable adhesive
- Oil, water, and acid resistant, but not designed to be fully submerged in water
This tape is available in various colours, in two lengths and five widths.
Specifications
- Width:19,0 mm
- Colour:Red
- Description:Tape, temperature resistant
- Seq:025
Complementary Products
Product Information
- Catalog #For Use WithDescriptionW×D×HAvailabilityPrice
- 817-0312Tapes with 28 mm widthHandheld tape dispenser, HD-2, for rolls with up to 28 mm coresLog in for availability1 * 1 items - £17.90
- 817-1592Tapes with 25 mm widthMultiple roll dispenser, 500P250×114×86 mmLog in for availability1 * 1 items - £159.00
- 817-1645Multiple roll dispenser, 60P, for rolls with 76 mm cores250×184×152 mmLog in for availability1 * 1 items - £286.00



