Labelling tapes, temperature resistant
Tape, temperature resistant, Orange, 25,4 mm
Catalog # 817-1635
Supplier: PRECISION DYNAMICS TIMEM
Jump to:
Product Details & Documents
This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker.
- Temperature resistant from −45 to +121 °C
- With removable adhesive
- Oil, water, and acid resistant, but not designed to be fully submerged in water
This tape is available in various colours, in two lengths and five widths.
Specifications
- Width:25,4 mm
- Colour:Orange
- Description:Tape, temperature resistant
Complementary Products
Product Information
- Catalog #DescriptionFor Use WithW×D×HAvailabilityPrice
- 817-0312Handheld tape dispenser, HD-2, for rolls with up to 28 mm coresTapes with 28 mm widthLog in for availability1 * 1 items - £17.90
- 817-1592Multiple roll dispenser, 500PTapes with 25 mm width250×114×86 mmLog in for availability1 * 1 items - £159.00
- 817-1645Multiple roll dispenser, 60P, for rolls with 76 mm cores250×184×152 mmLog in for availability1 * 1 items - £286.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



