Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Labelling tapes, temperature resistant

Labelling tapes, temperature resistant

Tape, temperature resistant, Rose, 25,4 mm
  817-1640
Labelling tapes, temperature resistant
  817-1640
Labelling tapes, temperature resistant
Labelling tapes, temperature resistant

Tape, temperature resistant, Rose, 25,4 mm

 
£49.80
   
1 * 1 Roll
 

This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker.

  • Temperature resistant from −45 to +121 °C
  • With removable adhesive
  • Oil, water, and acid resistant, but not designed to be fully submerged in water

This tape is available in various colours, in two lengths and five widths.

 
  • Width:
    25,4 mm
  • Colour:
    Rose
  • Description:
    Tape, temperature resistant
  • Seq:
    151
Complementary Products

 

  •  
    For Use With
    Description
    W×D×H
     
     
  • 817-0312
    Tapes with 28 mm width
    Handheld tape dispenser, HD-2, for rolls with up to 28 mm cores
       
    1 * 1 items - £17.90

  • 817-1592
    Tapes with 25 mm width
    Multiple roll dispenser, 500P
    250×114×86 mm
       
    1 * 1 items - £159.00

  • 817-1645
    Multiple roll dispenser, 60P, for rolls with 76 mm cores
    250×184×152 mm
       
    1 * 1 items - £286.00