Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

Labelling tapes, temperature resistant

Tape, temperature resistant, Salmon, 38,1 mm
  817-0330
Labelling tapes, temperature resistant
  817-0330
Labelling tapes, temperature resistant
Labelling tapes, temperature resistant

Tape, temperature resistant, Salmon, 38,1 mm

 
£69.00
   
1 * 1 Roll
 

This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker.

  • Temperature resistant from −45 to +121 °C
  • With removable adhesive
  • Oil, water, and acid resistant, but not designed to be fully submerged in water

This tape is available in various colours, in two lengths and five widths.

 
  • Width:
    38,1 mm
  • Colour:
    Salmon
  • Description:
    Tape, temperature resistant
  • Seq:
    169
Complementary Products

 

  •  
    For Use With
    Description
    W×D×H
     
     
  • 817-0312
    Tapes with 28 mm width
    Handheld tape dispenser, HD-2, for rolls with up to 28 mm cores
       
    1 * 1 items - £17.90

  • 817-1592
    Tapes with 25 mm width
    Multiple roll dispenser, 500P
    250×114×86 mm
       
    1 * 1 items - £159.00

  • 817-1645
    Multiple roll dispenser, 60P, for rolls with 76 mm cores
    250×184×152 mm
       
    1 * 1 items - £286.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.