Qualitative filter papers, grade 595, Whatman™
Product Details & Documents
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis).
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Grade 595: 4 - 7 µm
Very popular, thin filter paper, medium-fast with medium to fine particle retention. Used for many routine analytical applications in different industries, (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis).
Specifications
- Grade:595
- Seq:03
- Size:125 mm
- Thickness:150 µm
- Cat. No.:512-3619
- Filtration speed:80 s (Herzberg)
- Particle retention:7 µm
- Weight:68 g/m²



