Dish-shaped Dewar flasks, type SCH-CAL
Dish-shaped Dewar flask, SCH 30 CAL, 1600 ml round bottom flasks (170 mm Ø)
Catalog # 478-4509
Supplier: KGW
Jump to:
Product Details & Documents
Silvered borosilicate glass, structured aluminium protective covering. For tempering of round bottom flasks, cooling of small samples. They are vacuum insulated and silvered.
- Suitable as hot or cold bath
- Can be used on a magnetic stirrer
- The cover is anti-magnetic and stainless
Temperature range from −200 to +200 °C.
CAL flasks have an external stucco aluminium protective casing, alternatively the glass inserts (without casing) are also available.
Specifications
- Description:Dish-shaped Dewar flask, SCH 30 CAL
- Seq:06
- For:1600 ml round bottom flasks (170 mm Ø)
- Cat. No.:478-4509
- Int.Ø:170 mm
- Capacity:1,6 L
- Int. height:110 mm
- Model:SCH 30 CAL
- Temperature range:−200...+200 °C
- Ext.Ø:205 mm
- Overall height:145 mm



