Double spatulas, micro
150 mm, 40 mm, 3 mm, Green
Catalog # 231-2221
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel, PTFE coated.
Specifications
- Colour:Green
- Length:150 mm
- Seq:01
- Blade width:3 mm
- Blade length:40 mm
Stainless steel, PTFE coated.