Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
HPLC columns, Superspher®

HPLC columns, Superspher®

Guard cartridge, RP select B, 60 Å, 4 µm, 2,00 mm, 10 mm
Catalog # HEWL79925SB-402
Supplier:   Agilent
HPLC columns, Superspher®
Catalog # HEWL79925SB-402
Supplier:  Agilent
HPLC columns, Superspher®

Guard cartridge, RP select B, 60 Å, 4 µm, 2,00 mm, 10 mm

Price
Inquire For Price
Log in for availability
1 * 3 items
Product Details & Documents
Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    2,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    60 Å
  • Length:
    10 mm
  • Phase:
    RP select B
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cartridge holder for 2, 3, 4 and 4,6 mm ID cartridges
    Cartridge holder for 2, 3, 4 and 4,6 mm ID cartridges
    HEWL5021-1845
    Log in for availability
    1 * 2 items - £762.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.