Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

HPLC columns, Superspher®

Analytical, RP-18, 100 Å, 4 µm, 4,00 mm, 250 mm
  HEWL7992518-484
 :   Agilent
HPLC columns, Superspher®
  HEWL7992518-484
 :  Agilent
HPLC columns, Superspher®

Analytical, RP-18, 100 Å, 4 µm, 4,00 mm, 250 mm

 
£2,100.00
   
1 * 1 items
 
 
  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Phase:
    RP-18
Accessories

 

  •  
    Description
     
     
  • HEWL5021-1845
    Cartridge holder for 2, 3, 4 and 4,6 mm ID cartridges
       
    1 * 2 items - £762.00