Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
HPLC columns, Superspher®

HPLC columns, Superspher®

Guard cartridge, RP-18, 100 Å, 4 µm, 2,00 mm, 10 mm
Catalog # HEWL7992518-402
Supplier:   Agilent
HPLC columns, Superspher®
Catalog # HEWL7992518-402
Supplier:  Agilent
HPLC columns, Superspher®

Guard cartridge, RP-18, 100 Å, 4 µm, 2,00 mm, 10 mm

Price
Inquire For Price
Log in for availability
1 * 3 items
Product Details & Documents
Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    2,00 mm
  • Particle Size:
    4 µm
  • Pore size:
    100 Å
  • Length:
    10 mm
  • Phase:
    RP-18
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cartridge holder for 2, 3, 4 and 4,6 mm ID cartridges
    Cartridge holder for 2, 3, 4 and 4,6 mm ID cartridges
    HEWL5021-1845
    Log in for availability
    1 * 2 items - £762.00