pH electrodes
pH electrode HI 1332B, refillable, HI 1332B, 0 - 13, 0...80 °C, Plastic, KCl 3,5M, Ceramic, BNC, 1 m cable, Chemicals, field applications, quality control testing
Catalog # 662-5137
Supplier: Hanna
Jump to:
Product Details & Documents
A wide variety of pH electrodes designed for many different applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Connection:BNC, 1 m cable
- For:Chemicals, field applications, quality control testing
- Type:HI 1332B
- Description:pH electrode HI 1332B, refillable
- Material:Plastic
- Seq:21
- Diaphr.:Ceramic
- Electrolyte:KCl 3,5M
- Temp.:0...80 °C
- pH:0 - 13



