pH electrodes
Combination pH electrode HI 1230B, HI 1230B, 0 - 13, 0...+80 °C, Plastic, Gel, Ceramic, BNC, 1 m cable, Field applications
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR pHenomenal pH electrode ( Gel Epoxy, 1m cable, BNC, no temperature sensor) 1 * 1 items Catalog #662-1156
Product 662-1156 is similar to 662-5140 but manufacturer and specifications may vary.
Product Details & Documents
A wide variety of pH electrodes designed for many different applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Connection:BNC, 1 m cable
- For:Field applications
- Type:HI 1230B
- Description:Combination pH electrode HI 1230B
- Material:Plastic
- Seq:13
- Diaphr.:Ceramic
- Electrolyte:Gel
- Temp.:0...+80 °C
- pH:0 - 13



