Scalpels
155 - 160 mm, 30 mm, Broad blade
Catalog # 233-0092
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
These scalpels are made from Wironit steel (18/12 stainless steel with 18% chrome and from 10 to 12% nickel).
- Resistant to corrosion and anti-magnetic
- With fixed blade and metal handle
Specifications
- Description:Broad blade
- Length:155 - 160 mm
- Seq:01
- Blade:30 mm



