Specifications
- Description:Inverted microscope system, Eclipse Ti2-E
- Model:Eclipse Ti2-E
- Condenser:LWD (O.D.: 30 mm, NA: 0.52), ELWD (O.D.: 75 mm, NA: 0.29), CLWD (O.D.: 13 mm, NA: 0.72), HNA dry (O.D.: 5 mm, NA: 0.85), HNA oil (O.D.: 2 mm, NA: 1.4), NAMC (O.D.: 44 mm, NA: 0.4)
- Observation method:Brightfield, apodized phase contrast, phase contrast, emboss contrast
- Illumination:High power LED, High color rendering LED, 100W halogen bulb (pre-centered)
- Nosepiece:Sextuple
- Type:Inverted
Specifications
About this item
Eclipse Ti2-E is a motorized and intelligent model for advanced imaging applications. Compatible with PFS, auto correction collar, and external phase contrast system. The base of choice for live-cell imaging, high-content applications, confocal and super-resolution.
Groundbreaking field of view
Bright illumination over a wide area
Large diameter observation optics
Objectives with superior image flatness ensure high quality images from edge to edge
Cameras for large-volume data acquisition
The ECLIPSE Ti2 inverted microscope delivers an unparalleled 25mm field of view (FOV) that revolutionizes the way you see. With this incredible FOV, the Ti2 maximizes the sensor area of large-format CMOS cameras without making compromises, and significantly improves data throughput.
The Ti2's exceptionally stable, drift-free platform is designed to meet the demands of super-resolution imaging while its unique hardware-triggering capabilities enhance even the most challenging, high-speed imaging applications. Furthermore, the Ti2's unique, intelligent functions guide users through imaging workflows by gathering data from internal sensors, eliminating the possibility of user errors. In addition, the status of each sensor is automatically recorded during acquisition, providing quality control for imaging experiments and enhancing data reproducibility.