Specifications
- Weight:140 kg
- W×D×H ext.:1440×810×1070 mm
- Capacity:450 L
- Description:Horizontal with twin doors large capacity oven
- Environmentally Preferable:
- Electrical:3000 W
- Shelves supplied (max.):4 - 5
- W×D×H int.:920×640×760 mm
Specifications
About this item
The Genlab range of Large capacity ovens offers a selection of highly efficient, reliable and cost effective ovens to suit most warming, drying and heat treatment processes. They feature touch screen control system which offers intuitive control and excellent accuracies designed for industrial and laboratory ovens.
Temperature range 50 to 250 °C
On screen historical trending (48 hours)
Eight stage prole control and low chamber uniformity
Countdown timer and fan assisted circulation, 24/7 real time clock operation
Manual or automatic overheat reset
High accuracy PT100B duplex sensors <0,8 °C, excellent stability <±0,6 °C
Energy efficient with integral energy meter
New - set point lock feature and selectable HMI languages
Design:
The exterior is constructed from sheet steel and finished in an easy clean powder coated paint. The interior chamber is made from mild steel coated with aluminium (CLAD) with a stainless steel chamber available as an option. Fitted with fixed shelf runners and removable chrome plated wire grid shelves. The horizontal style units are fitted with twin doors.
Heating:
Heated by Incoloy sheathed elements positioned in the side fan duct for all units.
Controls:
The control system comprises of a bespoke touch screen user interface that offers both accurate temperature control and an integral overheat system by using two individual PT100 sensors. Advanced features can be turned on and off to suit bespoke heating applications and tailored to customer preference. Oven trending is displayed for up to 48 hours and optional upgrades are available for alarm outputs.
All units have CLAD interior with touch screen interface as standard.