Borane tetrahydrofuran complex 1 mol/l in THF, Sigma-Aldrich®
: Merck
Frequently Bought Together
Methanol ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Glycerine 85% Ph. Eur.
: VWR Chemicals
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Petroleum spirit, 80…110 °C, TECHNICAL
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals