Lyophilisation ampoules, Vacule®, WHEATON®
Lyophilisation ampoule, stopper sealed, Clear, 2 ml, 12×86 mm, 10 mm
Catalog # WHEAW651446
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These lyophilisation ampoules are made of low extractable borosilicate glass.
- Heat or stopper sealed
Ideal for small volume lyophilization samples.
Certifications: USP Type , ASTM E 438 Type I, Class A
Specifications
- Ø×H:12×86 mm
- Capacity:2 ml
- Colour:Clear
- Description:Lyophilisation ampoule, stopper sealed
- Ø ext. top:10 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



