Functional shirts, long sleeved, Match
Supplier: FRISTADS KANSAS
Certificates
About this item
Long sleeved functional shirt made from 100% polyester. The bottom layer of fabric closest to the skin channels sweat and moisture away from the body and prevents cold and rain from penetrating. This principle keeps the body warm and dry.
- Grey contrasting seams
- Moisture wicking, transports perspiration and keeps the body dry
- Perfect to wear as an undergarment
Weight: 160 g/m²
Specifications
- Catalog No:
- 113-6572
- 113-6570
- 113-6573
- 113-6575
- 113-6574
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
- 160 g/m²
Specifications
Frequently Bought Together