Order Entry
United Kingdom
ContactUsLinkComponent
Sodium chloride ≥99.9% for biotechnology
Sodium chloride ≥99.9% for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Sodium chloride ≥99.9% for biotechnology
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Calcium:
    ≤0.005%
  • DNase:
    none detected
  • Heavy Metals:
    ≤0.0005%
  • Iodide:
    ≤0.002%
  • Iron:
    ≤0.0002%
  • Loss on Drying:
    ≤0.5%
  • Magnesium:
    ≤0.005%
  • Nitrogen Compounds:
    ≤0.001%
  • pH (5%, Water) @25 °C:
    5 – 9
  • Phosphate:
    ≤0.0005%
  • Potassium:
    ≤0.005%
  • Protease:
    none detected
  • Purity:
    ≥99.9%
  • RNase:
    none detected
  • Sulphate:
    ≤0.0004%

Specification Test Results

Related Information

Frequently Bought Together