Order Entry
United Kingdom
ContactUsLinkComponent
Potassium hydrogen carbonate 99.7+% for analysis
Potassium hydrogen carbonate 99.7+% for analysis
Certificates
undefined
Potassium hydrogen carbonate 99.7+% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration with HCl:
    99.7 to 100.3 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Sodium (Na):
    ≤300 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as SO4):
    ≤0.003 %
  • Insoluble matter:
    ≤0.005 % (in water)
  • Nitrogen compounds (as N):
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together