Order Entry
United Kingdom
ContactUsLinkComponent
Benzoin 98%
Benzoin 98%
Certificates
undefined
Benzoin 98%

Specification Test Results

  • Appearance:
    Off-white to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    133 to 137 °C
  • Loss on drying:
    ≤1 %
  • Sulfated ash:
    ≤0.2 %
  • GC:
    ≥97.5 %

Specification Test Results

Related Information

Frequently Bought Together