Order Entry
United Kingdom
ContactUsLinkComponent
Hexane (mixture of isomers) 99% ACS
Flammable
Irritant
Health
Environment
Hexane (mixture of isomers) 99% ACS
Certificates
undefined
Flammable
Irritant
Health
Environment
Hexane (mixture of isomers) 99% ACS

Specification Test Results

  • Appearance:
    Clear liquid
  • GC:
    ≥98.5 % Sum of 5 isomers + total Hexanes + Methylcyclopentane
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Sulfur compounds (as S):
    ≤0.005 %
  • Water soluble titr. acid:
    ≤0.0003 meq/g
  • Thiophene:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together