CO₂ Incubators, BB15
BB15 Single CO₂ incubator, BB 15, copper inner chamber, 637×867×766 mm
Catalog # 390-0726
Supplier: Thermo Scientific
Jump to:
Product Details & Documents
The Thermo Scientific BB15 CO₂ incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
- Precise temperature
- CO₂ control for optimal growth conditions
- Powerful humidification system for short recovery times
- Solid copper interior for permanent contamination control (optional)
- Capacity: 5,3 cu.ft.
- Dimension: 470×607×530 mm
- Electrical Requirements: 230 V, 50/60 Hz
With Water reservoir humidity source and TC sensor.
Specifications
- Description:BB15 Single CO₂ incubator
- Seq:02
- Type:BB 15, copper inner chamber
- W×D×H int.:637×867×766 mm
- Temperature fluctuation (time):±0,1 °C
- Shelves supplied (max.):3
- Temperature variation (spatial):±0,5 °C
- Ext. W×D×H:637×766×867 mm
- Weight:70 kg
- Cat. No.:390-0726
- Convection type:Air jacket system
- Int. W×D×H:470×530×607 mm
- Capacity:151 L
- Humidity:≥95% RH
- Model:BB 15
- Temperature range:Ambient +3…55 °C
- CO2 control (%):0 − 20
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- 900-0010Preventive maintenance and operational testing of CO₂ incubator at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Each - £665.00
- 900-0011Installation Qualification and Operation Qualification of CO2 incubator at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - £1,530.00
- SERW1630.1131.01Preventive maintenance, operational testing and calibration of CO2 incubator at customer site. 1× Temperature (1 probe) and CO2 Calibration. Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Each - £675.00
- 900-0009Installation of CO2 incubator at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - £1,530.00
- SERW1630.7100.01Installation Qualification and Operation Qualification of CO2 incubator at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - £1,910.00
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Support frame, 200 mm with castorsSupport frame, 200 mm with castors390-4432HERAcell® 150iLog in for availability1 * 1 items - £533.00
Product Information
- Catalog #ForAvailabilityPrice
- Support frame, 200 mm without castorsSupport frame, 200 mm without castors390-4323HERAcell® 150iLog in for availability1 * 1 items - £805.00
Product Information
- Catalog #ForAvailabilityPrice
- Support frame, 780 mm without castorsSupport frame, 780 mm without castors390-4324HERAcell® 150iLog in for availability1 * 1 items - £915.00
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel shelf with 2 support barsStainless steel shelf with 2 support bars390-4325HERAcell® 150iLog in for availability1 * 1 items - £295.00
Product Information
- Catalog #ForAvailabilityPrice
- Copper shelf with 2 support barsCopper shelf with 2 support bars390-4326HERAcell® 150iLog in for availability1 * 1 items - £349.00
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel shelf tray, ⅓ width, three piecesStainless steel shelf tray, ⅓ width, three pieces390-4327HERAcell® 150iLog in for availability1 * 3 items - £341.00
Product Information
- Catalog #ForAvailabilityPrice
- Solid copper shelf tray, ⅓ width, three piecesSolid copper shelf tray, ⅓ width, three pieces390-4328HERAcell® 150iLog in for availability1 * 3 items - £356.00
Product Information
- Catalog #ForAvailabilityPrice
- Castors set for support framesCastors set for support frames390-0519HERAcell® 150i, HERAcell® 240iLog in for availability1 * 1 items - £337.00
Product Information
- Catalog #ForAvailabilityPrice
- Set of 2 HERAtrays, ¹/₂ width, stainless steelSet of 2 HERAtrays, ¹/₂ width, stainless steelHERA50058672Vios iDx 165, Vios iDx CR 165Log in for availability1 * 2 items - £290.00
Product Information
- Catalog #ForAvailabilityPrice
- Set of 2 HERAtrays, ¹/₂ width, copperSet of 2 HERAtrays, ¹/₂ width, copperHERA50061050Vios iDx 165, Vios iDx CR 165Log in for availability1 * 2 items - £348.00



