Automatic penetrometer
Automatic penetrometer with controller, 0 − 40 mm (400 Pen)
619-0312
This automatic penetrometer is designed for the quality control in cosmetics (creams, toothpastes), food (cheese, jams) and petrochemistry (bitumen, waxes, lubricants).
- Head with a two speed elevating mechanism
- Automatic plunger release and retention
- Solid state timer control
- Quick and precise positioning via the clutch pointer
- Aluminium base with spirit level and flexible light dimmer
: ASTM
: Cone and container are available separately.
: Supplied with a plunger, additional weights, a mains lead and instruction manual.
- Range:0 − 40 mm (400 Pen)
- Description:Automatic penetrometer with controller
- Seq:01
- Interfaces:RS232
- Cat. No.:619-0312
- Timer:5, 8, 10, 12, 30, 60 settings
- Weight:8,3 kg
- Display:Ø = 150 mm in 400×0,1 mm increments
Accessories
- Description
- 619-0320ASTM-IP standard cone, solid acetyl, 102,5 ±0,05 g, with UKAS certificate for IP 50 only1 * 1 items
- Description
- Description
- Description
- 619-0323Sample container (petrolatum), cylindrical with flat bottom, Ø×H: 102×65 mm, with water-tight lid1 * 1 items
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- 619-0319ASTM-IP optional cone, hollow brass, 102,5 ±0,05 g, with UKAS certificate for IP 50 only1 * 1 items
- Description



