Autoclaves, portable, electric
Catalog # 681-0002
Supplier: DIXONS SURGICAL INSTR
Specifications
- Capacity:30 L
- Temperature:0-138 °C
- Temperature range:0-138 °C
- Description:Autoclave, ST 3028 stainless steel
- Seq:03
- Model:ST 3028
- Int.Ø×H:280×490 mm
- Material:Stainless steel 316
- Max. pressure:1,3 bar
- Weight:23 kg
- Pk:1
Specifications
About this item
This range of portable autoclaves is designed for safety and reliability, yet remain easy to use and maintain. They are fitted with an automatic cut-out to prevent them boiling dry. The lid is removable for full width access, items can either be placed in the inner liner provided or in accessory dressing drums or basket. All models are heated with a 2 kW single internal element. Temperature is controlled by an electronic temperature controller and a PT100 thermocouple. After the sterilising period, a condensing vacuum is drawn to aid drying. This is particularly useful for dressings and drapes.
- 121 °C operating temperature
- Compact, portable, simple and safe to use
- No plumbing required
- Lid locking safety to H&SE PM73
- Suitable for culture media
Electrically tested in compliance with BS3456 Part 101 1987
Certifications: Electrically tested in compliance with BS3456 Part 101 1987.
Delivery: Supplied complete with inner liner with handles, user's manual and manufacturer's safety test certificate.