Stand plates
250 mm, 2,00 kg, 160 mm
Catalog # 241-0181
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
Steel, with blue acrylic finish. Rectangular stand base with 10 mm diameter threaded bore, 1,5 mm deep on side.
- Resistant, radiant blue surface
- Easy to clean
- Anti-skid rubber feet for a firm footing
Specifications
- Width:160 mm
- Length:250 mm
- Weight:2,00 kg



