Graduated pipettes, blow-out
Catalog # 612-2778
Supplier: HIRSCHMANN
Specifications
- Capacity:20 ml
- Division:0,1 ml
- Pk:1
- Tolerance:0,1 ± ml
Specifications
About this item
Glass.
- Calibrated to deliver 'Ex' and to blow-out, ideal with the electrical pipet-aid (e.g. pipetus®)
- Marks and inscriptions in amber stain, graduated to the tip
- From 5 ml with a cotton plug upper end
ISO 835/4
Length: 360 ±5 mm except for 25 ml pipettes: 450 ±5 mm
Certifications: DIN EN ISO 835