Order Entry
United Kingdom
ContactUsLinkComponent
Ultra-Quiet Mini Lab Compressor
Ultra-Quiet Mini Lab Compressor
Catalog # COLE22222-22
Supplier:  Cole-Parmer
New Product
Ultra-Quiet Mini Lab Compressor
Catalog # COLE22222-22
Supplier:  Cole-Parmer
New Product

Specifications

  • Power:
    115 VAC, 60 Hz, 3,2 A
  • Capacity:
    2 L
  • Description:
    Cole-Parmer ultra-quiet 42 mini lab compressor
  • Height:
    321 mm
  • Operating pressure:
    7 bar (Maximum pressure)
  • Pk:
    1
  • Width:
    295 mm

Specifications

About this item

Compact, low-vibration, quiet compressed air stations.

  • Get compressed air anywhere you need it, quietly - compact design and sound enclosure
  • Quick-connect port provides simple plug-and-play use of hoses and tools
  • Control outlet pressure with the turn of a dial-up to 4,8 bar
  • Manage maintenance easily-filters are easy to replace and have long service lives

These versatile lab compressors are designed for point-of-use applications - move station with the integrated handle or optional transport cart. The built-in sound enclosure allows for ultra-quiet operation, and the compact design and low-vibration performance allow placement anywhere needed.

Quick-release coupling port comes with a 9,5 mm int.Ø hose barb insert for easy tubing connection. Quickly see outlet pressure on the analogue pressure gauge and use the control knob for adjustment up to 4,8 bar - ideal for cleaning dust off sensitive equipment and components. Maintenance is easy to manage - replace the air intake filter annually (bi-annually for high dust areas).

Max flow rate: 42 L/min
Noise level: 53 dB
Port size: 7,2 mm hose barb
Max temperature: 40 °C
Shipping weight: 16 kg
Length: 396 mm