Cryoboxes, PP
Blue, 133×133×45 mm
Catalog # WESBPA45/81N/PG
Supplier: WESBART
Jump to:
Product Details & Documents
All boxes have an external footprint of 133×133 mm.
For use in ULT freezers down to a temperature of –86 °C.
Specifications
- Colour:Blue
- W×D×H:133×133×45 mm



