Order Entry
United Kingdom
ContactUsLinkComponent
Energy Efficient Drying Cabinets, Insulated, E3
Energy Efficient Drying Cabinets, Insulated, E3
Catalog # GENLE3DWC425/FTDIG
Supplier:  GENLAB
New Product
Energy Efficient Drying Cabinets, Insulated, E3
Catalog # GENLE3DWC425/FTDIG
Supplier:  GENLAB
New Product

Specifications

  • Capacity:
    425 L
  • Convection type:
    Natural convection
  • Temperature range:
    30,0...80,0 °C
  • Description:
    Insulated drying cabinet E3DWC425/FTDIG
  • Model:
    E3DWC425/FTDIG
  • Energy consumption:
    18,32* kWh/day
  • Ext. W×D×H:
    600×650×1750 mm
  • Int. W×D×H:
    530×590×1350 mm
  • Power consumption:
    1750 W
  • Shelves (shelf positions):
    3 (12)
  • Weight:
    142 kg
  • Pk:
    1

Specifications

About this item

Genlabs E3 drying cabinets are an energy efficient drying solution for your lab glassware and other drying/warming applications.

  • Temperature range 30,0 to 80,0 °C
  • Integral energy meter
  • Fully insulated with adjustable vent cover
  • Stainless steel chamber
  • Manual or automatic overheat reset
  • On screen historical trending (48 hours)
  • Lockable castors on the 425 and 885 litre models
  • Low energy consumption - more than 50% lower to traditional cabinets
  • Low heat output - reducing air conditioning cost
  • New - set point lock feature

The range is available with either fan circulation or natural convection. A number of cabinet sizes are available from 100 up to 885 L. The E3 425L model is supplied with 3× shelves with runners for up to 12 shelves total. Integral seven day timer with touch screen digital control.

The exterior is constructed from sheet steel finished in an easy clean powder coated paint. The 100 and 200 litre models have sliding glass doors and the 425 and 885 litre models have double glazed hinged doors. High accuracy Pt100B duplex sensors <0,8 °C. Excellent stabilty <±0,6 °C. Heated by incoloy sheathed elements which are positioned in the lower chamber and covered with 304 stainless steel guard.

Ordering information: Two year warranty as standard with the option to purchase an extended warranty.