Magicard™ Colour + UV Film for Prima 8, 750 Shot
Catalog # BRDY321979
Supplier: Brady
New Product
Specifications
- Colour:Assorted
- Description:750 shot colour film with UV panel, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 750 single-sided cards
- Length:7,31 m
- Pk:1
- Width:60 mm
- For:Prima 8
Specifications
About this item
Prima 8 full colour dye with UV panel.
- Print 750 cards in full colour
- Add UV image on top of the image for extra security
- Fits Prima 8 printers
Print 750 cards front and back in one go.
Delivery: Includes 1 dye film.