Order Entry
United Kingdom
ContactUsLinkComponent
Magicard™ Colour Film for Magicard™ 600, 300 Shot
Magicard™ Colour Film for Magicard™ 600, 300 Shot
Catalog # BRDY321969
Supplier:  Brady
New Product
undefined
Magicard™ Colour Film for Magicard™ 600, 300 Shot
Catalog # BRDY321969
Supplier:  Brady
New Product

Specifications

  • Colour:
    Assorted
  • Description:
    300 shot colour film, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 300 single-sided cards
  • Length:
    15 m
  • Seq:
    02
  • Pk:
    1
  • Width:
    60 mm
  • For:
    Magicard™ 600

Specifications

About this item

The Magicard™ colour ribbon is perfect for full colour prints with a Magicard™ 600 printer.

  • High-quality, full colour ribbon
  • Yellow, Magenta, Cyan, Black with an overcoat
  • Includes a cleaning roller for dust-free printing

Print 300 single-sided cards.

Delivery: Includes 1 dye film and 1 cleaning roller.