Magicard™ Monochrome Film, Gold
Catalog # BRDY321961
Supplier: Brady
New Product
Specifications
- Colour:Gold
- Description:Magicard™ monochrome film, single colour ribbon, 1000 single-sided cards
- Length:10 m
- Seq:03
- Pk:1
- Width:60 mm
- For:Magicard™ 300, Magicard™ 600, Pronto 100
Specifications
About this item
The Magicard™ MA1000K gold ribbon is perfect for adding gold accents to prints.
- High-quality, monochrome ribbon guarantees to print 1000 single-sided cards
- Includes a cleaning roller for dust-free printing
Applications: Healthcare and hospital labelling, facility identification, security identification, general identification.
Delivery: 1 dye film + 1 cleaning roller.