Magicard™ Prima 8 Re-Transfer Film
Catalog # BRDY321980
Supplier: Brady
New Product
Specifications
- Colour:Transparent
- Description:Re-transfer film, 1000 single-sided cards
- Length:9,75 m
- Pk:1
- Width:60 mm
- For:Prima 8
Specifications
About this item
The Magicard™ Prima 8 transfer film allows users to transfer colours on the cards.
- Allows for over-the-edge printing
- Guarantees to print 1000 single-sided cards
Transfer colours on the cards.
Delivery: 1 re-transfer film.