Idex® Non-Metallic Inline Chromatography Check Valve
Catalog # COLE02015-93
Supplier: Cole-Parmer
New Product
Specifications
- Connection Type:UNF
- Max. pressure:138 bar
- Description:Non-metallic inline check valve
- Wetted materials:PEEK/perfluoroelastomer/SS
- Warranty:1 year
- Orifice:0,508 mm
- Pk:1
- Breaking pressure:0,068 bar
- Inlet port:¹/₄ - 28 (F) flat bottom
- Outlet port:¹/₄ - 28 (F) flat bottom
Specifications
About this item
Metal-free, biocompatible materials are ideal for biological samples and corrosive fluids.
- Prevent back-flow to protect your system
- Excellent chemical resistance
Featuring low swept volume, these non-metallic check valves are perfect for applications where low path volume is critical. Multiple connection configuration offers easy adaptation to different applications.