Sample Vials, with Cap, Screw Neck
Catalog # COLE98702-24
Supplier: Cole-Parmer
New Product
Specifications
- Cap included:Yes
- Cap material:PP
- Ø×H:17×61 mm
- Septum:PTFE-lined
- Sterile:-
- Capacity:8,00 ml
- Colour:Amber
- Description:Sample vial and cap kit
- Material:Borosilicate glass
- Cap type:Screw neck
- Base:Flat
- Pk:1.000
Specifications
About this item
Maximise recovery needed for small-sample applications.
- Made of Type I borosilicate glass
- Preassembled vials come with PTFE-lined closed caps
- Amber vials for light-sensitive samples
Type I borosilicate glass offers excellent chemical resistance to acid and neutral solutions.
Ordering information: Order screw neck vials and caps separately for larger volumes, or different septum materials, to customise to your application.