Label Printer, UK, M510
Catalog # BRDY322725
Supplier: Brady
Specifications
- Print width:36,58 mm (max.)
- Description:M510 label printer, UK plug
- Model:M510-UK
- Print resolution:300 dpi
- Materials supported:Continuous and die-cut
- Power supply:AC adaptor; rechargeable battery
- Connector type:USB
- Interfaces:Stand-alone and Peripheral
- Printer:Monocolour
- Label size:38,10 mm (max. width)
- Print method:Thermal transfer
- Print speed:1000/day (max.)
- Pk:1
Specifications
About this item
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.
- Create large 38,10 mm labels with edge-to-edge printing and a wide range of text sizes
- Print up to 38,10 mm per second to get work done faster
- Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
- Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
- Backlit full-colour LCD graphics display for easier labelling in low-lit areas
- Durably designed to withstand 1,2 m drops
- Ships with the free Brady Workstation basic design suite that includes fundamental apps and features to create labels
- The rechargeable NiMH battery prints up to 1700 labels on a single charge
Applications include: Asset tracking; circuit board labelling; component and equipment labelling; data and telecommunications labelling; electrical labelling; facility identification; general identification; inventory and inspection labelling; laboratory labelling; lean and 5S labelling; safety identification; warehouse marking; wire and cable labelling; barcode labelling.
Cutter type: Single hand manual actuate; straight cut; with label retention.
Certifications: UKCA; FCC.
Ordering information: Two-year warranty.
Delivery: This M510 Printer ships in a cardboard box with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a USB cable, a Brady Workstation basic design software suite and a USB flash drive with driver and user manual.
Packaging: Cardboard box.