Microscope Camera, 33U
The Imaging Source DFK 33UX264 monochrome camera has a USB 3.0 interface and is the perfect
solution for many industrial automation, quality assurance, security, surveillance and medical applications.
The monochrome camera ships with the very sensitive 2/3 inch Sony CMOS Exmor IMX264LQR sensor. With up to 38 images per second, the DFK 33UX264 is a low cost, yet highly versatile imaging solution. The camera includes a C to CS mount adapter, making it compatible to C and CS mount lenses. Using the optional CS to M12 board lens adapter, the camera is also compatible to M12 board lenses.
- USB 3.0 Interface
- ²/₃" Sony CMOS Pregius IMX264 Sensor
- Global Shutter, 1 µs to 4 s shutter
- Gain 0 dB to 48 dB
- White balance -2 dB to 6 dB
- Trigger and I/O Inputs
- Supply voltage: 4,75 VDC to 5,25 VDC, Approximately 700 mA at 5 VDC consumption
- Video output: 8-Bit Bayer (RG), 16-Bit Bayer (RG), 8-Bit Monochrome, RGB24, YUV 4:2:2, YUV 4:1:1
- Resolution:2,448×2,048 (5 MP)
- Sensor type:CMOS
- Description:Color industrial camera, 33U series
- Dynamic range:8/12 bit
- Frame rate:38 fps
- Power supply:4.5 VDC to 5.5 VDC
- Weight:65 g
- Pixel size:H: 3,45 µm, V: 3,45 µm
- Interfaces:USB 3.0
- Cat. No.:NIKODFK-33UX264
- Sensitivity:0,05 lx
- Power consumption:Approximately 250 mA at 5 VDC
- W×D×H:43×29×29 mm
- Temperature range:−5...+50 °C
- Lens mount:C/CS
- Sensor:CMOS Exmor
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



