Order Entry
United Kingdom
ContactUsLinkComponent
 
Legato® 200 Dual Syringe Infusion Pump
Catalog # HARV78-8200
Supplier:  HARVARD APPARATUS
Legato® 200 Dual Syringe Infusion Pump
Catalog # HARV78-8200
Supplier:  HARVARD APPARATUS

Specifications

  • Accuracy:
    ±0,35%
  • Flow rate:
    Minimum (0,5 µl syringe): 3,06 pl/min
    Maximum (140 ml syringe, 37,948 mm inner diameter): 215,8 ml/min
  • Model:
    LEGATO® 200
  • Linear force:
    34 kg (75 lbs.) @ 100% Force selection
  • Electrical:
    100 - 240 V. 50/60 Hz
  • Storage temperature:
    –10...+70 °C
  • Display:
    4.3 WQVGA TFT Color Display with Touchpad
  • Operating temperature:
    4...40 °C
  • Power connection:
    50 W, 0.5 A fuse
  • Weight:
    4,9 kg
  • Pk:
    1

Specifications

About this item

Infuse only dual syringe pump. Accommodates two syringes. User definable flow rates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringes from 0,5 µl to 140 ml
  • High resolution color touch screen; USB port
  • Real time clock; Unparalleled ease of use
  • Touch pad 'lock' feature with LED light on front panel
  • Full metal chassis; Built in syringe table
  • Up to 75 lbs. linear force; Advanced microstepping techniques
  • Built in RS485 interface; Spill dam; I/O and TTL interface; Continuous mode of operation
Certifications: UL, CSA, CB Scheme, EU RoHS.

Syringe Multi-Rack

Product Information