Order Entry
United Kingdom
ContactUsLinkComponent
Label Printer UK, M410
Label Printer UK, M410
Catalog # BRDY322719
Supplier:  Brady
undefined
Label Printer UK, M410
Catalog # BRDY322719
Supplier:  Brady

Specifications

  • Print width:
    25,40 mm (max.)
  • Description:
    M410 label printer, UK plug
  • Model:
    M410-UK
  • Print resolution:
    300 dpi
  • Materials supported:
    Continuous and die-cut
  • Power supply:
    AC adaptor; rechargeable battery
  • Connector type:
    USB
  • Interfaces:
    Stand-alone and peripheral
  • Printer:
    Monocolour
  • Label size:
    25,40 mm (max. width)
  • Print method:
    Thermal transfer
  • Print speed:
    250/day (max.)
  • Pk:
    1

Specifications

About this item

Specifically engineered for premium 25,40 mm printing, the M410 label printer is an everyday workhorse for DataCom, electrical and lab professionals.

  • Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
  • 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
  • Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
  • Create and print two ways - the intuitive QWERTY keypad or a PC
  • Designed to withstand 1,2 m drops and challenging work environments
  • Enhanced exterior colouring for jobsite visibility
  • Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels
  • Backlit LCD graphics display for easier labelling in low-lit areas

Applications include: Asset tracking, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling

Cutter type: Single hand manual actuate, straight cut, with label retention

Certifications: UKCA.
Ordering information: Two-year warranty. This M410 printer ships in a cardboard box with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.
Packaging: Cardboard box.