Pipette Accuracy Tester
Catalog # ANDAAD-4212A-PT
Supplier: AnD Instruments Ltd (A&D)
Specifications
- Pan/Platform Size:50×50 mm
- Communication interface:RS-232C, Ethernet/LAN
- Description:Pipette accuracy tester, with external calibration, 0,1 mg minimum weight
- Dimensions:80×230×90 mm
- Environmentally Preferable:
- Stabilisation time:1,1 - 1,3 s
- Pk:1 SET
- Readability:0,0001 g
- Weighing cap.:110 g
- Repeatability:0,15 g
- Linearity:±0,3 mg
Specifications
About this item
A simple pipette accuracy test that saves time and money.
- A complete test and reporting system for pipette accuracy
- Based on the gravimetric method
- An advance analytical or precision weighing system with extensive reporting WinCT-Pipette software
- C-SHS protects and stabilizes against vertical and transverse overload, vibration and drafts influences
- Highest precision and accuracy due to Compact Super Hybrid Sensor (C-SHS) technology
- Fast stabilization time to increase your efficiency when testing multiple pipettes in your multi-laboratory facilities or meteorological labs
Easy to use WinCT-Pipette software walk you through step by step the setting specification, measured values, measured results, testing environment. Full printable report for recording purposes, and test results can be output to a printer or A4 or letter-size report format.
Carrying case dimension: 470×150×355 mm
Certifications: ISO 8655 Compliance.