Specifications
- Description:Slide printer
- W×D×H:380×220×360 mm
- Weight:25 kg
- Print method:UV laser
- Print speed:Up to 4 s/slide
- Pk:1
Specifications
About this item
A long-life UV laser printing technology ensure consistent printing quality, a less instrument downtime and laboratory environment safety.
- Compact design for sectioning station, optimise the workflow efficiency
- Switch seamlessly between on-demand and batch printing
- Two channels design, one touch needed to choose between H&E and IHC slides
- Clear and resistant printouts prevailing against commonly used chemicals and heat
- Filtration system to filter dust and unpleasant smells
- Compatible with different types and brands of slides
- Compatible with LIS
- Simple and intuitive operation interface, convenient and easy to use
The optimised design of Biosystems slide printer furthermore improves the sectioning and printing efficiency and help laboratory managers to minimise tissue mismatch/missing risks and reduce hands-on time at sectioning workstation.
Reduce movements between printer, water bath and microtome. Everything is at hand, no need to stand up or move away from your workspace. Simple and intuitive operation interface, convenient and easy to use.
Filtration system to filter dust and unpleasant smells. Optimised design to minimise noise disturbance and design for laser safety
Load capacity: 75×2 pcs (dual channel)
Unload capacity: On demand: 20 pcs; Batch: 200 pcs