µPac™ HPLC Column
HPLC column, C18, 100 - 200 Å, Pillar: 0,005 mm, Pillar: 0,028 mm, 200L cm × 315W μm, 0,1 - 1 µ l/min, Silicon chip
HYPECOL-NANO200G1B
μPAC™ HPLC columns helps to learn more about proteome, metabolome, and lipidome samples.
These specialised columns provide the ultra-high resolution needed to extract the maximum amount of information from highly complex samples with low-flow chromatography.
- Flow rate:0,1 - 1 µ l/min
- Ø int.:Pillar: 0,005 mm
- Pore size:100 - 200 Å
- Description:HPLC column
- Length:Pillar: 0,028 mm
- Phase:C18
- Packing material:Silicon chip
- Bed dimensions:200L cm × 315W μm
- Cat. No.:HYPECOL-NANO200G1B
- Max. pressure:350 bar
- Endcapped:Yes
- Temperature limit:60 °C
- pH range:1,5 - 7
- Phase name:Reversed



