Specifications
- Ø:25 mm
- Filtration area:3,9 cm²
- Housing material:PP
- Membrane:PVDF
- Pore size:0,45 µm
- Volume:70 ml
- Description:Kinesis KX syringe filter with prefilter
- Environmentally Preferable:
- Pk:100
- Inlet/outlet connections:Female Luer-Lok®/Male Luer-slip
Specifications
About this item
PVDF membranes offer low UV absorbing extractable and are low protein binding, ideal for general filtration of biological samples.
- Improve removal of larger and unwanted buildup with a two-stage filter
- Increase flow rate with a less clogged and longer life membrane
- Leak-free Luer-Lok® and Luer-slip connections
- Color-coded filters for easy organization
Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration and a prefilter (depth filter) inside a polypropylene (PP) housing. The prefilter adds a filtration stage to remove larger particles which create unwanted buildup. Useful with solutions with a high viscosity like oils or high particulate samples.
Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing. Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.