Order Entry
United Kingdom
ContactUsLinkComponent
 
Kinesis Non Sterile Syringe Filters, Polyethersulfone (PES)
  COLEESF-PES-30045D
undefined
Kinesis Non Sterile Syringe Filters, Polyethersulfone (PES)
  COLEESF-PES-30045D

 

  • Ø:
    30 mm
  • Filtration area:
    4,5 cm²
  • Housing material:
    PP
  • Membrane:
    Polyethersulfone (PES)
  • Pore size:
    0,45 µm
  • Volume:
    90 ml
  • Description:
    Kinesis KX syringe filter
  • Environmentally Preferable:
  • Max. operating pressure:
    100 psi
  • Pk:
    500
  • Inlet/outlet connections:
    Female Luer-Lok®/Male Luer-slip

 

 

PES membranes are hydrophilic and low protein binding.

  • Filters offer fast flow rate and high throughput
  • Solvent-resistant filter housing with nominal extractable
  • Leak-free Luer-Lok® and Luer-slip connections
  • Color-coded filters for easy organization

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration inside a polypropylene (PP) housing. Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing.

Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.