Specifications
- Power:240 VAC, 50/50 Hz, 500 W (120 V optional)
- Weight:Control box: 4,5 kg, XYZ Distributor: 9 kg
- Description:XYZ distributor
- Repeatability:±0,5%
- Cat. no.:ADLM3525000
- Pk:1
Specifications
About this item
A semi-automatic peristaltic liquid filling machine, for filling bottles, vials and nested test tubes or syringes. Ideal for laboratories, research facilities, and SME-scale pharmaceutical manufacturing.
- Fills bottles, vials, and nested test tubes or syringes
- Quick and efficient filling, up to 36ml per second
- Exceptional filling accuracy of up to ±0,5% reduces costly product waste
- Compact space-efficient footprint
The XYZ distributor provides infallible hygiene levels, as the liquid only comes into contact with a length of silicone tubing, which will withstand repeated sterilisation. This produces a completely closed system, to eliminate the risk of cross contamination. Different container sizes can be pre-programed and recalled any time in the future. This significantly reduces the changeover time and also gives greater flexibility using the machine for different vial sizes.
Options to operate by hand, foot pedal, or being left to cycle automatically, leaving the operator free to assist production elsewhere. Choose from 3 filling modes: 'Braked stop', 'Soft stop', or 'Stop with suck back'.
The XYZ distributor is designed for use in conjunction with the Adelphi Manufacturing accuramatic peristaltic pump (available to purchase separately).
Movement space: X: 520 mm, Y: 335 mm, Z: 155 mm
Tray fill area: 410x265mm
Drip delay: 0,0 to 0,9 s
Maximum container height: 200 mm
Minimum neck diameter: 6 to 8 mm