Rubbermaid® Trade Cart
129-1958
- Capacity:Total 149,6 kg; 81,6 kg top shelf; 68 kg bottom shelf
- Colour:Black/red
- Description:Trade cart, plastic
- W×D×H:489×965×848 mm
- Pk:1
The Rubbermaid Commercial utility cart moves productivity right to the work site with a total tool storage and mobile workbench system.
- Durable materials - constructed of high-density structural foam that won't rust, dent, chip, or peel
- Work surface - flat surface at a user-friendly height provides a convenient work area
- Corner guards - rounded corners protect walls and furniture
- Advanced casters - 12,7 cm non-marking casters for easy mobility (2 swivel, 2 locking)
On-board storage. Two storage bins hold essential hand tools and supplies and four compartmentalised boxes for storing assorted parts and hardware.