Air particle counter, MET ONE 3415+
Catalog # BECLC38678
Supplier: Beckman Coulter
Specifications
- Flow rate:28,32 L/min
- Power:Lithium ion smart battery (rechargeable, ejectable & hot-swappable)
- Description:Portable air particle counter, MET ONE 3415+
- Model:MET ONE 3415+
- Pk:1
- Particle size:0,5 - 10 μm
- Efficiency:50% at 0.5 µm (100% for particles > 0,75 µm)
- Data logging capacity:1 million samples
- Weight:5,6 kg (without battery)
- Charging time:3,5 hours (minimum) - 6,75 hours (maximum)
Specifications
About this item
The MET ONE 3415+ portable air particle counter helps GMP cleanroom users simplify their routine environmental monitoring and improve data integrity.
- SOP configuration, sampling maps and SOP version control are loaded into the counter itself via a web-browser
- Administrator manages SOP versions in the counter using electronic signatures
- The sampling map, loaded into the counter as part of the SOP, guides the user around their daily monitoring program
- As each sample is completed, it turns green on the screen, showing the user what remains to be done at a glance
- Once completed, the results can be reviewed and approved remotely by the Supervisor using a web browser
- Once approved, an electronic signature is attached to the final report which can then be exported in secure electronic format
- Multiple user-defined alert and/or alarm levels for counts, concentration, or environmental sensors
Lighter and quieter than previous models, the new instrument enables users to import their Standard Operating Procedure (SOP) routine environmental monitoring maps and sampling configurations into the counter itself.
Light Source: Long Life Laser™ Diode
Interfaces & Protocols: 802.11 b/g Wireless, 802.3 Ethernet, USB 2.0 Host, HTTP, Windows File Sharing
Pump Type: Air vacuum, rated for continuous use
Software: Clarity Wireless Fleet Data Management
Certifications: EU GMP, ISO 146441-1.2015
Delivery information: Supplied with Quick Start Guide, Safety Notices, Accessory Tray and Calibration Certificate.