Label Printer, QWERTY UK WiFi, Bluetooth and BWS SFID Suite, M710
Catalog # BRDY317832
Supplier: Brady
Specifications
- Description:M710 label printer, QWERTY UK WiFi, bluetooth and BWS SFID suite
- Model:M710-WB-QY-UK-SFID
- Print resolution:300 dpi
- Compatibility:Stand-alone and Peripheral; Mobile device connected
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:1000 (max. labels per day)
- Pk:1
- For:Facility identification; Safety identification
Specifications
About this item
Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi.
- Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
- Work longer - print 4,500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
- Get more work done using a keypad or software to print labels
- Print what you need, how you need - text, barcodes, shapes and images using a keypad or software
- Get shop-to-field flexibility with label saving, sharing and data imports
- This printer comes with a Brady WorkStation Safety & Facility Identification Suite, enabling you to immediately start designing professional labels
More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around. Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi.
Accessories information: M7-, M7C-, BM7-, BM7C-, M6-, M6C-, BM-, BMC-.
Delivery: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC adapter, a users guide, Brady workstation safety and facility ID software suite download, a media adapter, a roll of M7C-1000-595-WT and M7-R6000 ribbon.